KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Threaded Insert, 3/8-16, PK5

E-Z LOK| Zoro #: G1580092| Mfr #: 335-6

$7.20 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Min. Full Thread Depth: 23/32
Internal Thread Size: 3/8-16
Brinell Hardness: 163
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1580092 Mfr #: 335-6
Min. Full Thread Depth: 23/32Internal Thread Size: 3/8-16
Brinell Hardness: 163Tap Sizes: 5/8-11
Thread Type: UNC Internal/UNC ExternalLength: 21/32"
Internal Thread Class: 2BDrill Size: 17/32"
External Thread Size: 5/8-11External Thread Class: 2A
Item: Self Locking Thread InsertApplication: For Use on Metal
Package Quantity: 5Tensile Strength (PSI): 78,300
Wall Type: Extra HeavyPower Driver: 4ZE56
Material: carbon steelInstallation: Screwdriver, Bolt/Nut, or Power Drive Tool 4ZE56
Country of Origin (subject to change): United States

Description

Self Locking Thread Insert, Wall Type Extra Heavy, Carbon Steel, Internal Thread Size 3/8-16, External Thread Size 5/8-11, Thread Type UNC Internal/UNC External, Length 21/32", Tap Sizes 5/8-11, Drill Size 17/32", Min. Full Thread Depth 23/32, External Thread Class 2A, Internal Thread Class 2B, Tensile Strength (PSI) 78,300, Brinell Hardness 163, For Use on Metal, Installation Screwdriver, Bolt/Nut, or Power Drive Tool 4ZE56, Package Quantity 5

Reviews