SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Threaded Insert, M12x1.75mm, PK5

E-Z LOK| Zoro #: G1834716| Mfr #: 450-12

$12.26 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Material: carbon steelBrinell Hardness: 163Internal Thread Class: 6H
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1834716 Mfr #: 450-12
Material: carbon steelBrinell Hardness: 163
Internal Thread Class: 6HExternal Thread Class: 6G
Package Quantity: 5External Thread Size: M16 x 2
Internal Thread Size: M12 x 1.75Power Driver: 4ZE57
Application: For Use on MetalWall Type: Heavy
Tap Sizes: M16 x 2.0Installation: Screwdriver, Bolt/Nut, or Power Drive Tool 4ZE57
Length: 17mmMin. Full Thread Depth: 3/4
Tensile Strength (PSI): 78,300Item: Self Locking Thread Insert
Drill Size: 14mmThread Type: Metric Internal/Metric External
Country of Origin (subject to change): United States

Description

Self Locking Thread Insert, Wall Type Heavy, Carbon Steel, Internal Thread Size M12 x 1.75, External Thread Size M16 x 2, Thread Type Metric Internal/Metric External, Length 17mm, Tap Sizes M16 x 2.0, Drill Size 14mm, Min. Full Thread Depth 3/4, External Thread Class 6G, Internal Thread Class 6H, Tensile Strength (PSI) 78,300, Brinell Hardness 163, For Use on Metal, Installation Screwdriver, Bolt/Nut, or Power Drive Tool G3036555, Package Quantity 5

Reviews