PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

Threaded Insert, M16x2mm, PK5

E-Z LOK| Zoro #: G0775871| Mfr #: 450-16

$15.50 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Wall Type: HeavyInternal Thread Class: 6HMaterial: Carbon Steel
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0775871 Mfr #: 450-16
Wall Type: HeavyInternal Thread Class: 6H
Material: Carbon SteelTap Sizes: M24 x 3.0
Drill Size: 21mmThread Type: Metric Internal/Metric External
Installation: Screwdriver, Bolt/Nut, or Power Drive Tool 4ZE59Brinell Hardness: 163
Application: For Use on MetalTensile Strength (PSI): 78,300
Item: Self Locking Thread InsertLength: 20mm
External Thread Class: 6GPower Driver: 4ZE59
Package Quantity: 5Internal Thread Size: M16 x 2
Min. Full Thread Depth: 61/64External Thread Size: M24 x 3
Country of Origin (subject to change): United States

Description

Self Locking Thread Insert, Wall Type Heavy, Carbon Steel, Internal Thread Size M16 x 2, External Thread Size M24 x 3, Thread Type Metric Internal/Metric External, Length 20mm, Tap Sizes M24 x 3.0, Drill Size 21mm, Min. Full Thread Depth 61/64, External Thread Class 6G, Internal Thread Class 6H, Tensile Strength (PSI) 78,300, Brinell Hardness 163, For Use on Metal, Installation Screwdriver, Bolt/Nut, or Power Drive Tool 4ZE59, Package Quantity 5

Reviews