PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

Threaded Insert, M20x2.5mm, PK5

E-Z LOK| Zoro #: G1533917| Mfr #: 450-20

$30.50 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Wall Type: HeavyInternal Thread Class: 6HMaterial: Carbon Steel
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1533917 Mfr #: 450-20
Wall Type: HeavyInternal Thread Class: 6H
Material: Carbon SteelTap Sizes: M36 x 4.0
Drill Size: 33mmThread Type: Metric Internal/Metric External
Installation: Screwdriver or Bolt/NutBrinell Hardness: 163
Application: For Use on MetalTensile Strength (PSI): 78,300
Item: Self Locking Thread InsertLength: 30mm
External Thread Class: 6GPackage Quantity: 5
Internal Thread Size: M20 x 2.5Min. Full Thread Depth: 1-3/8
External Thread Size: M36 x 4Country of Origin (subject to change): United States

Description

Self Locking Thread Insert, Wall Type Heavy, Carbon Steel, Internal Thread Size M20 x 2.5, External Thread Size M36 x 4, Thread Type Metric Internal/Metric External, Length 30mm, Tap Sizes M36 x 4.0, Drill Size 33mm, Min. Full Thread Depth 1-3/8, External Thread Class 6G, Internal Thread Class 6H, Tensile Strength (PSI) 78,300, Brinell Hardness 163, For Use on Metal, Installation Screwdriver or Bolt/Nut, Package Quantity 5

Reviews