customer-service Help
E-Z Lok

Threaded Insert, M3x0.5mm, PK10

E-Z Lok Threaded Insert, M3x0.5mm, PK10 450-3
Hover or click to zoom Tap to zoom
$8.55
pkg. of 10 ($0.86/ea)
  • Item: Self Locking Thread Insert
  • Material: Carbon Steel
  • External Thread Size: M6 x 1
See full product details
Orders over $75 ship free.

Total: $8.55

E-Z Lok #450-3 Specifications

  • Item: Self Locking Thread Insert
  • Material: Carbon Steel
  • Internal Thread Size: M3 x 0.5
  • External Thread Size: M6 x 1
  • Length: 6.5 mm
  • Brinell Hardness: 163
  • External Thread Class: 6G
  • Internal Thread Class: 6H
  • Application: For Use on Metal
  • Drill Size: 5.1mm
  • Tensile Strength (PSI): 78,300 psi
  • Min. Full Thread Depth: 5/16
  • Package Quantity: 10
  • Tap Sizes: M6 x 1.0
  • Wall Type: Heavy
  • Installation: Screwdriver or Bolt/Nut
  • Thread Type: Metric Internal/Metric External
  • Length (Straight Wireway): 6.5 mm
  • Product Type: Self Locking Thread Insert
  • Country of Origin (subject to change): United States

Description

Self Locking Thread Insert, Wall Type Heavy, Carbon Steel, Internal Thread Size M3 x 0.5, External Thread Size M6 x 1, Thread Type Metric Internal/Metric External, Length 6.5mm, Tap Sizes M6 x 1.0, Drill Size 5.1mm, Min. Full Thread Depth 5/16, External Thread Class 6G, Internal Thread Class 6H, Tensile Strength (PSI) 78,300, Brinell Hardness 163, For Use on Metal, Installation Screwdriver or Bolt/Nut, Package Quantity 10

Reviews of E-Z Lok #450-3