Threaded Insert, M4x0.7mm, PK10

E-Z LOK| Zoro #: G0841443| Mfr #: 450-4

$11.40 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Min. Full Thread Depth: 23/64
Internal Thread Size: M4 x 0.7
Brinell Hardness: 163
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0841443 Mfr #: 450-4
Min. Full Thread Depth: 23/64Internal Thread Size: M4 x 0.7
Brinell Hardness: 163Tap Sizes: M8 x 1.25
Thread Type: Metric Internal/Metric ExternalLength: 7.5mm
Internal Thread Class: 6HDrill Size: 6.9mm
External Thread Size: M8 x 1.25External Thread Class: 6G
Item: Self Locking Thread InsertApplication: For Use on Metal
Package Quantity: 10Tensile Strength (PSI): 78,300
Wall Type: HeavyPower Driver: 4ZE52
Material: carbon steelInstallation: Screwdriver, Bolt/Nut, or Power Drive Tool 4ZE52
Country of Origin (subject to change): United States

Description

Self Locking Thread Insert, Wall Type Heavy, Carbon Steel, Internal Thread Size M4 x 0.7, External Thread Size M8 x 1.25, Thread Type Metric Internal/Metric External, Length 7.5mm, Tap Sizes M8 x 1.25, Drill Size 6.9mm, Min. Full Thread Depth 23/64, External Thread Class 6G, Internal Thread Class 6H, Tensile Strength (PSI) 78,300, Brinell Hardness 163, For Use on Metal, Installation Screwdriver, Bolt/Nut, or Power Drive Tool G1748451, Package Quantity 10

Reviews