SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Threaded Insert, M5x0.8mm, PK10

E-Z LOK| Zoro #: G0881334| Mfr #: 450-5

$10.55 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Wall Type: HeavyInternal Thread Class: 6HMaterial: Carbon Steel
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0881334 Mfr #: 450-5
Wall Type: HeavyInternal Thread Class: 6H
Material: Carbon SteelTap Sizes: M8 x 1.25
Drill Size: 6.9mmThread Type: Metric Internal/Metric External
Installation: Screwdriver, Bolt/Nut, or Power Drive Tool 4ZE52Brinell Hardness: 163
Application: For Use on MetalTensile Strength (PSI): 78,300
Item: Self Locking Thread InsertLength: 7.5mm
External Thread Class: 6GPower Driver: 4ZE52
Package Quantity: 10Internal Thread Size: M5 x 0.8
Min. Full Thread Depth: 23/64External Thread Size: M8 x 1.25
Country of Origin (subject to change): United States

Description

Self Locking Thread Insert, Wall Type Heavy, Carbon Steel, Internal Thread Size M5 x 0.8, External Thread Size M8 x 1.25, Thread Type Metric Internal/Metric External, Length 7.5mm, Tap Sizes M8 x 1.25, Drill Size 6.9mm, Min. Full Thread Depth 23/64, External Thread Class 6G, Internal Thread Class 6H, Tensile Strength (PSI) 78,300, Brinell Hardness 163, For Use on Metal, Installation Screwdriver, Bolt/Nut, or Power Drive Tool 4ZE52, Package Quantity 10

Reviews