Shop Alternate Products
This Product is Discontinued
Ezred
Combo Drve Fixd Head, 1/4 Stck Set, 3 pcs. (Discontinued)
Mfr # 4S3XL
Zoro # G6997571
Free Shipping & Returns
This Product is Discontinued
Key Features
- SAE or Metric SAE
- Wrench Style Combination, Ratchet
- Finish High Polish Chrome
- Number of Pieces 3
- Includes (1) 4-1/2" Length Of Combination Drive Quarter Stick Stubby Size: 1/4"; (1) 8" Length Of Combination Drive Quarter Stick Regular Size: 1/4"; (1) 11-3/4" Length Of Combination Drive Quarter Stick Extra Long Size: 1/4"