Shop Alternate Products
This Product is Discontinued
Ezred
1/4" Drive, 9.06" Non-Flex Ratchet, 1/4" Drive x 9.06", Chrome (Discontinued)
Mfr # MR14XLC
Zoro # G6404277
This Product is Discontinued
Key Features
- Drive Size 1/4"
- Overall Length 9.06"
- Finish Chrome
- Number of Geared Teeth 72
- Tether Capable Not Tether Capable