E-Z Taping System

E-Z Taping System RD0026-02F 9 in. Single Jumbo Tissue Dispenser in Black Translucent

E-Z Taping System E-Z Taping System RD0026-02F 9 in. Single Jumbo Tissue Dispenser in Black Translucent RD0026-02F
Hover or click to zoom Tap to zoom
Key Features
  • Country of Origin (subject to change): United States
See full product details
$39.42 15% off
$33.49

Sign in for Free Shipping Over $50
Sign in for Free Shipping on $50+ Orders
No-Hassle, 30-Day Returns
30-Day Returns
125 U.S.-Based Customer Service Agents
125 U.S.-Based Customer Service Agents

E-Z Taping System #RD0026-02F Specifications

  • Country of Origin (subject to change): United States

Description

The Single 9" Jumbo Roll Tissue dispenser with the 2-1/4" mandrel and 3-3/8" adaptor. with Translucent Dark cover and black back. will hold any universal 9" Jumbo Roll Tissue with 2-1/4" to 3-3/8" core. The translucent cover makes it easy to detect a low paper supply. The dispenser has a double latch lock that helps prevent theft and waste.Finish: Black Trans.Includes 1 key. type 1.Includes hardware pack.Dimensions: 11-7/16" L x 5" W x 11" H.

Restrictions and Compliance

Reviews of E-Z Taping System #RD0026-02F

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.