E-Z Taping System

E-Z Taping System RD0027-02 9 in. Twin Jumbo Tissue Dispenser in Black Translucent

E-Z Taping System E-Z Taping System RD0027-02 9 in. Twin Jumbo Tissue Dispenser in Black Translucent RD0027-02
Hover or click to zoom Tap to zoom
  • Country of Origin (subject to change): United States
See full product details
$54.05

Subtotal: $54.05

E-Z Taping System #RD0027-02 Specifications

  • Country of Origin (subject to change): United States

Description

The Twin 9" Jumbo Roll Tissue with a 2-1/4" mandrel and the Translucent Dark cover and black back. is universal for all brands of 9" Jumbo Roll Tissue with a 2-1/4" core. Unit also comes with a 3-3/8" adaptor. A sliding panel ensures the use of one roll at a time. The double-latch lock prevents theft and waste while the translucent cover enables easy detection of a low paper supply.Finish: Black Translucent.Includes 1 key. type 1.Includes hardware pack.Universal for al brands of 9" Jumbo Roll Tissue with a 3-3/8" core.Dispensers with 2-1/4" core available by special order.Sliding panel ensure the use of one roll at a time.Double-latch lock prevents theft and waste.Translucent cover enables easy detection of low paper supply.Dimensions: 20-1/8" L x 5-1/2" W x 11-3/4" H.

Restrictions and Compliance

Reviews of E-Z Taping System #RD0027-02

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.