Take 20% off Outdoor Cleanup Supplies! We’re here to help! Call (855) 289-9676
0 Cart

Clear Adhesive, 3.7oz Size

  • Zoro #: G6212035
  • Mfr #: 230021

$5.74

Details
  • Full Cure Time - Adhesives: 1 to 3 days
  • Begins to Harden: 4 min.
  • Application Temp. Range: 50 Degrees to 90 Degrees F
See full product details
Orders over $50 ship free.
Shipping & Returns

Technical Guides

  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

E6000 #230021 Specifications

  • Zoro #: G6212035
  • Mfr #: 230021
Full Cure Time - Adhesives: 1 to 3 days Begins to Harden: 4 min.
Application Temp. Range: 50 Degrees to 90 Degrees F Type: Medium Viscosity
Materials Bonded: Asphalt, Concrete, Fiberglass, Leather, Masonry, Metal, Plastic, Rubber, Wood Characteristics: Self-Leveling, Non-Flammable Industrial Adhesive, Flexible Bond in Extreme Cold Temperatures, Non-Brittle, For Bonding Items Subject to Vibration
Size: 3.7 oz. Bonding Range: 4 min.
Standards: Waterproof, Paintable, Flexible, Easy to Use Item: Clear Adhesive
Application: Tube Adhesive Color: Clear
Begins to Harden - Adhesives: 4 to 20 min. Substrates: Wood, Metal, Glass, Fiberglass, Ceramics, Masonry, Concrete, Asphalt, Leather, Rubber, PVC, Neoprene, Vinyl and Many Plastics
Application Family: General Purpose Curing Time: 24 to 72 hr.
Country of Origin (subject to change): United States

Description

Shop our expansive selection of adhesives and sealants, including epoxy and epoxy sealer, instant adhesives, glues, hot melt adhesives, adhesive tape and more. Select according to application, color, cure time and quantity needed. Here is some additional information about E6000 Clear Adhesive. Size: 3.7 oz..

Technical Guides

Restrictions and Compliance

WARNING : Cancer - www.P65Warnings.ca.gov
Hazardous material

Reviews of E6000 #230021