Eagle Mfg
Open Head Salvage Drum, Polyethylene, 30 gal, Unlined, Yellow
Mfr # 1600SL
Zoro # G0954737
$74.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Primary Drum Material Polyethylene
- Drum Head Type Open Head
- Drum Volume Capacity 30 gal
- Lined/Unlined Unlined
Explore More Products
- EAGLE MFG Open Head Salvage Drum, Polyethylene, 20 gal, Unlined, Yellow 1654
- EAGLE MFG Open Head Salvage Drum, Polyethylene, 95 gal, Unlined, Yellow 1695
- EAGLE MFG Open Head Transport Drum, Polyethylene, 14 gal, Unlined, Yellow 1610
- EAGLE MFG Open Head Transport Drum, Polyethylene, 20 gal, Unlined, Yellow 1623M
- EAGLE MFG Open Head Transport Drum, Polyethylene, 20 gal, Unlined, Yellow 1652
- EAGLE MFG Open Head Overpack Drum, Polyethylene, 30 gal, Unlined, Yellow 1601
- ZORO SELECT Open Head Salvage Drum, Steel, 85 gal, Unlined, Yellow HM8518Q
- ZORO SELECT Closed Head Transport Drum, Polyethylene, 20 gal, Unlined, White THP20W
- ZORO SELECT Closed Head Transport Drum, Steel, 16 gal, Unlined, Black CQ1603
- PIG PIG Overpack Salvage Drum White ext. dia. 31.38" x 41.5" H PAK725-WH
- ZORO SELECT Open Head Transport Drum, Steel, 30 gal, Unlined, Black CQ3005
- Eagle Mfg Drums & Accessories