Eagle Mfg
Drum Spill Containment Pallet, 121 gal Spill Capacity, 8 Drum, 10,000 lb., Polyethylene
Mfr # 1688
Zoro # G2814865
Item requires special delivery charges. A $25.00 per item surcharge will be applied.
$926.99
Key Features
- Load Capacity 10,000 lb
- Number of Drums 8
- Spill Capacity 121 gal
- Covered/Uncovered Uncovered
- Length 51 1/2 in
Explore More Products
- EAGLE MFG Drum Spill Containment Pallet, for (2) Drums, 30 Gallon Spill Capacity, 5000 lb Load Capacity 1632
- EAGLE MFG Covered Drum Spill Containment Hut, 66 gal Spill Capacity, 4 Drum, Polyethylene 1649
- EAGLE MFG Drum Spill Containment Platform, 88 gal Spill Capacity, 6 Drum, 10,000 lb., Polyethylene 1686BD
- EAGLE MFG IBC Containment Unit, 400 gal Spill Capacity, 10,000 lb., Polyethylene 1683
- EAGLE MFG Drum Spill Containment Platform, 88 gal Spill Capacity, 6 Drum, 10,000 lb., Polyethylene 1686D
- EAGLE MFG Open Head Poly Drum, w/Lock Ring, 20 gal., 20 gal, High-Density-Polyethylene 1623BLK
- EAGLE MFG TracMat, 36 ft.L x 12 ft.W T8437TM
- EAGLE MFG Drip Pad, 2 gal, PVC Coated Fabric T8341
- EAGLE MFG Storage Transport Bag, 648 in.L x 14 ft.W T8440BAG
- ULTRATECH Ultra-Spill Deck(R), 11 gal Spill Capacity, 2 Drum, 3000 lbs., Polyethylene 1351
- ULTRATECH Containment Sump, 275 gal Spill Capacity, 2000 lb., Polyethylene 2800
- Eagle Mfg Spill Control Supplies