Eagle Mfg
Biohazard Step On Waste Can, 10 Gallon Capacity, Polyethylene, Red, 18 in Width x 18 in Height
Mfr # 945BIO
Zoro # G0753146
Free Shipping & Returns
$107.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 18 in
- Can Material Polyethylene
- Can Color Red
- Width 22 in
- Color Red
Explore More Products
- EAGLE MFG Biohazard Step On Waste Can, 14 Gallon Capacity, Polyethylene, Red, 18 in Width x 21 in Height 947BIO
- EAGLE MFG Biohazard Step On Waste Can, 6 Gallon Capacity, Polyethylene, Red, 13 1/2 in Width x 16 in Height 943BIO
- TRUSTMEDICAL Sharps Retrieval Program Containers, 1.5 qt, Plastic, Red SC1Q424A1Q
- OAKRIDGE PRODUCTS-113906 Oakridge Products 2 Gallon Sharps Container w/ Slide Lid, Red 0320-1500
- JUSTRITE Biohazard Waste Can, 18-1/4 In. H 05930
- FROST PRODUCTS LTD Frost Products Biomedical Sharps & Bio-Hazard Disposal, Stainless Steel 878
- JUSTRITE Biohazard Waste Container, 15 In. W 05910R
- ZORO SELECT Biohazard Burn Box, 12 In. H, 8 In. W, PK6 17-789
- COVIDIEN Hazardous Waste Container, 18-3/4 In. H KRCR100612
- PPI Plasti-Products Locking Wall Mounted Sharps Container Cabinet, Case of 2 143002
- COVIDIEN Hazardous Waste Container KRCR100618
- Eagle Mfg Biohazard Waste Cans