DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

Aerosols Aerosols Cabinet, 24 Gal., Red

EAGLE| Zoro #: G1368263| Mfr #: 1976RED

$616.43 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Depth: 12"
Door Opening Height: 39"
Color: Red
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1368263 Mfr #: 1976RED
Depth: 12"Door Opening Height: 39"
Color: RedCapacity: 24 gal.
Material: Galvanized steelDoor Type: Manual
Safety Cabinet Type: StandardSafety Cabinet Application: Aerosol Cabinet
Standards: OSHA 29 CFR 1910.106(d)3, NFPA Code 30Door Opening Width: 40"
Width: 43"Number of Shelves: 4
Number of Doors: 2Finish: Powder Coated
Rated For Flammable Storage: YesHeight: 44"
Item: Aerosol CabinetCabinet Height Range: Counter Height
Safety Cabinet Standards: OSHA, NFPA 30Country of Origin (subject to change): United States

Description

Aerosol Cabinet, Safety Cabinet Application Aerosol Cabinet, Capacity 24 gal., Height 44 In., Width 43 In., Depth 12 In., Door Type Manual, Number of Shelves 3, Standard, Number of Doors 2, Color Red

Reviews