KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Aerosols Aerosols Cabinet, 30 Gal., Yellow

EAGLE| Zoro #: G2146496| Mfr #: YPI-77

$1031.67 /ea

This item ships free. Details.Standard ground shipping.
Details:
Item: Aerosol Cabinet
Material: Galvanized steel
Number of Doors: 2
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2146496 Mfr #: YPI-77
Item: Aerosol CabinetMaterial: Galvanized steel
Number of Doors: 2Capacity: 30 gal.
Safety Cabinet Application: Aerosol CabinetDepth: 12"
Height: 65"Safety Cabinet Type: Standard
Number of Shelves: 5Cabinet Height Range: Full Height
Rated For Flammable Storage: YesStandards: OSHA, NFPA Code 30, UFC 79, FM
Door Type: ManualWidth: 43"
Safety Cabinet Standards: OSHA, NFPA 30, FM ApprovedColor: Yellow
Country of Origin (subject to change): United States

Description

Aerosol Cabinet, Safety Cabinet Application Aerosol Cabinet, Capacity 30 gal., Height 65 In., Width 43 In., Depth 12 In., Door Type Manual, Number of Shelves 5, Standard, Number of Doors 2, Color Yellow

Reviews