Skip to Main Content
customer-service Help
Eagle Belting

V-Belt, 3 Ribs, 13-3/16" Outside Length

Eagle Belting V-Belt, 3 Ribs, 13-3/16" Outside Length 70483801
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$4.47
  • Item: V-Belt
  • V-Belt Section: PJ
  • Industry Number: 3PJ336
See full product details
Orders over $75 ship free.
Total: $4.47

Eagle Belting #70483801 Specifications

  • Item: V-Belt
  • V-Belt Section: PJ
  • Industry Number: 3PJ336
  • Number of Ribs: 3
  • Top Width: 5/16 in
  • Thickness: 1/8 in
  • Outside Length: 13-3/16 in
  • Material: Polyurethane
  • Construction: Plastic
  • Resists: Chemical, Grease, Oil
  • For Use With: Roller Conveyor
  • Temp. Range: -4 Degrees to 158 Degrees F
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

V-Belt, V-Belt Section PJ, Industry Number 3PJ336, Number of Ribs 3, Outside Length 13-3/16 in, Top Width 5/16 in, Thickness 1/8 in, Material Polyurethane, Construction Plastic, Temp. Range -4 Degrees to 158 Degrees F, Resists Chemical, Grease, Oil, For Use With Roller Conveyor

Reviews of Eagle Belting #70483801