Eagle Belting
4PJ314 12-5/16 in Outside Length, 3/8 in Top Width, 4 Ribs
Mfr # 70485501
Zoro # G1944377
$6.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section PJ
- Industry Number 4PJ314
- Top Width 0.375 in
- Number of Ribs 4
- Thickness 0.125 in
Explore More Products
- EAGLE BELTING 2PJ326 12-13/16 in Outside Length, 3/16 in Top Width, 2 Ribs 70490001
- EAGLE BELTING 4PJ286 11-5/16 in Outside Length, 3/8 in Top Width, 4 Ribs 70484701
- EAGLE BELTING 2PJ314 12-5/16 in Outside Length, 3/16 in Top Width, 2 Ribs 70477401
- EAGLE BELTING 3PJ286 11-5/16 in Outside Length, 5/16 in Top Width, 3 Ribs 70483201
- EAGLE BELTING 2PJ388 15-3/16 in Outside Length, 3/16 in Top Width, 2 Ribs 70474101
- EAGLE BELTING 3PJ314 12-5/16 in Outside Length, 5/16 in Top Width, 3 Ribs 70485401
- EAGLE BELTING 4PJ435 17-1/8 in Outside Length, 3/8 in Top Width, 4 Ribs 70483701
- EAGLE BELTING 2PJ265 10-3/8 in Outside Length, 3/16 in Top Width, 2 Ribs 70484801
- EAGLE BELTING 3PJ256 10-1/8 in Outside Length, 5/16 in Top Width, 3 Ribs 70483101
- DAYTON 2/B104 Banded V-Belt, 107" Outside Length, 21/32" Top Width, 2 Ribs 54TY01
- D&D 37 1/2" Outside Length, 3/8" Top Width, 1 Ribs 3VX375
- Eagle Belting V-Belts