Eagle Belting
4PJ388 15-3/16 in Outside Length, 3/8 in Top Width, 4 Ribs
Mfr # 70485301
Zoro # G1944429
$7.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- V-Belt Section PJ
- Industry Number 4PJ388
- Number of Ribs 4
- Top Width 0.375 in
Explore More Products
- EAGLE BELTING 2PJ256 10-1/8 in Outside Length, 3/16 in Top Width, 2 Ribs 70474201
- EAGLE BELTING 2PJ314 12-5/16 in Outside Length, 3/16 in Top Width, 2 Ribs 70477401
- EAGLE BELTING 2PJ286 11-5/16 in Outside Length, 3/16 in Top Width, 2 Ribs 70474901
- EAGLE BELTING 4PJ286 11-5/16 in Outside Length, 3/8 in Top Width, 4 Ribs 70484701
- EAGLE BELTING 3PJ286 11-5/16 in Outside Length, 5/16 in Top Width, 3 Ribs 70483201
- EAGLE BELTING 3PJ314 12-5/16 in Outside Length, 5/16 in Top Width, 3 Ribs 70485401
- EAGLE BELTING 3PJ256 10-1/8 in Outside Length, 5/16 in Top Width, 3 Ribs 70483101
- EAGLE BELTING 3PJ326 12-13/16 in Outside Length, 5/16 in Top Width, 3 Ribs 70490101
- EAGLE BELTING 2PJ246 9-11/16 in Outside Length, 3/16 in Top Width, 2 Ribs 70477101
- CONTITECH INC. 4L160 Cogged V-Belt, 16" Outside Length, 1/2" Top Width, 1 Ribs 4L160
- GATES 940 mm Outside Length, 13 mm Top Width, 1 Ribs XPA922
- Eagle Belting Power Transmission Belts