Eagle Belting
4PJ435 17-1/8 in Outside Length, 3/8 in Top Width, 4 Ribs
Mfr # 70483701
Zoro # G1944410
$8.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- V-Belt Section PJ
- Industry Number 4PJ435
- Number of Ribs 4
- Top Width 0.375 in
Explore More Products
- EAGLE BELTING 2PJ388 15-3/16 in Outside Length, 3/16 in Top Width, 2 Ribs 70474101
- EAGLE BELTING 2PJ336 13-3/16 in Outside Length, 3/16 in Top Width, 2 Ribs 70477001
- EAGLE BELTING 3PJ314 12-5/16 in Outside Length, 5/16 in Top Width, 3 Ribs 70485401
- EAGLE BELTING 3PJ286 11-5/16 in Outside Length, 5/16 in Top Width, 3 Ribs 70483201
- EAGLE BELTING 4PJ286 11-5/16 in Outside Length, 3/8 in Top Width, 4 Ribs 70484701
- EAGLE BELTING 2PJ435 17-1/8 in Outside Length, 3/16 in Top Width, 2 Ribs 70477501
- EAGLE BELTING 2PJ376 14-13/16 in Outside Length, 3/16 in Top Width, 2 Ribs 70477701
- EAGLE BELTING 4PJ246 9-11/16 in Outside Length, 3/8 in Top Width, 4 Ribs 70484101
- EAGLE BELTING 3PJ246 9-11/16 in Outside Length, 5/16 in Top Width, 3 Ribs 70484001
- BESTORQ Banded Belt, 120 in Outside Length, 1/2 in Top Width, 2 Ribs 2/A118
- MITSUBOSHI Conventional V-Belt B Type, 21/32" x 210" B210
- Eagle Belting V-Belts