Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Biohazard Step On Waste Container, Red

  • Zoro #: G2607166
  • Mfr #: 947BIO
Eagle Biohazard Step On Waste Container, Red 947BIO
Eagle Biohazard Step On Waste Container, Red 947BIO
$68.46
  • Item: Biohazard Step On Waste Can
  • Width: 18 in
  • Color: Red
See full product details
Orders over $75 ship free.

Eagle #947BIO Specifications

  • Zoro #: G2607166
  • Mfr #: 947BIO
Item: Biohazard Step On Waste Can Width: 18 in
Color: Red Can Material: Polyethylene
Standards: OSHA 29 CFR 1910.1030 Length: 22 in
Height: 21 in Can Color: Red
Outside Dia.: 18 in Capacity: 14 gal.
Material: Polyethylene Can Capacity: 14 gal
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Biohazard Step On Waste Can, 14 gal Can Capacity, Red, Can Material Polyethylene, Height 21 in, Outside Dia. 18 in, Length 22 in, Width 18 in, Standards OSHA 29 CFR 1910.1030

Reviews of Eagle #947BIO