Collapsible Channelizer, 42-1/2 In. H

EAGLE| Zoro #: G1879561| Mfr #: 1820CAUTION

$75.46 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Channelizers and Delineators Product Group: Collapsible Channelizers
Delineator Dia.: 24"
Delineator Color: Yellow
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1879561 Mfr #: 1820CAUTION
Channelizers and Delineators Product Group: Collapsible ChannelizersDelineator Dia.: 24"
Delineator Color: YellowHeight of Tape Stripe: 6"
Delineator Height: 42-1/2"Retroreflective Collar: Yes
Item: Collapsible ChannelizerWeight: 14 lb.
Delineator Material: HDPELegend: caution
Standards: MUTCD, NCHRP-350 And 29 CFR 1926.200Delineator Tape Color: None
Country of Origin (subject to change): United States

Description

Collapsible Channelizer, Delineator Height 42-1/2 In., Delineator Dia. 24 In., Delineator Color Yellow, Delineator Tape Color Yellow/Black, Delineator Material HDPE, Height of Tape Stripe Top 6 In., Retroreflective Collar Yes, Standards MUTCD, NCHRP-350 And 29 CFR 1926.200, Legend Caution, Weight 14 lb., Channelizers and Delineators Product Group Collapsible Channelizers

Reviews