HOW MUCH WILL YOU SAVE?20% off $200+WITH CODE: MOREFEB. 21–22SEE EXCLUSIONS

Containment Utility Tray, 18 In. W

EAGLE| Zoro #: G2109764| Mfr #: 1677B

$23.00 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Standards: EPA 40 CFR 264.175
Sub-Category: Trays
Item: Containment Utility Tray
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2109764 Mfr #: 1677B
Standards: EPA 40 CFR 264.175Sub-Category: Trays
Item: Containment Utility TrayFor Use With: Lab Chemicals, Dispensers, Machinery
Color: BlackWidth: 18"
Material: PolyethyleneDepth: 36"
Height: 2"Spill Capacity: 5 gal.
Country of Origin (subject to change): United States

Description

Containment Utility Tray, Material Polyethylene, For Use With Lab Chemicals, Dispensers, Machinery, Black, Height 2 In., Width 18 In., Depth 36 In., Upto 5 gal. Spill Capacity, Standards EPA 40 CFR 264.175

Reviews