Corrosive Safety Cabinet, 22 In. H, 4 gal.

EAGLE| Zoro #: G1778025| Mfr #: CRA-P04

$326.48 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1778025 Mfr #: CRA-P04
Capacity: 4 gal.Width: 18"
Number of Shelves: 1Number of Doors: 1
Material: PolyethyleneItem: Corrosive Safety Cabinet
Safety Cabinet Application: Corrosive CabinetHeight: 22"
Standards: OSHA, NFPA Code 30Finish: Powder Coated
Depth: 18"Mounting Type: Standard
Color: BlueRated For Flammable Storage: No
Door Type: ManualCountry of Origin (subject to change): United States

Product Description

Corrosive Safety Cabinet, Standard, 4 gal. Capacity, Door Type Manual, Number of Doors 1, Blue, Height 22 In., Width 18 In., Depth 18 In., Material Polyethylene, Finish Powder Coated, Number of Shelves 1, Standards OSHA, NFPA Code 30

Product Reviews