Corrosive Safety Cabinet, 30 gal., Blue

EAGLE| Zoro #: G1139957| Mfr #: CRA-32

$715.07 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Capacity: 30 gal.
Finish: Powder Coated
Rated For Flammable Storage: Yes
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1139957 Mfr #: CRA-32
Capacity: 30 gal.Finish: Powder Coated
Rated For Flammable Storage: YesNumber of Shelves: 1
Color: BlueMounting Type: Standard
Height: 44"Safety Cabinet Standards: OSHA, NFPA 30, FM Approved
Safety Cabinet Application: Corrosive CabinetMaterial: Galvanized steel
Standards: OSHA, NFPA Code 30, FMDepth: 18"
Includes: Poly Shelf and Bottom TrayAdditional Shelf: 5T423
Item: Corrosive Safety CabinetWidth: 43"
Number of Doors: 2Door Type: Manual
Country of Origin (subject to change): United States

Description

Corrosive Cabinet, Under Counter, 30 gal. Capacity, Height 44 In., Width 43 In., Depth 18 In., Safety Cabinet Door Type Manual, Number of Cabinet Shelves 1, Number of Doors 2, Material Galvanized Steel, Cabinet Height Range Counter Height

Reviews