KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Covrd Drum Spll Cntnmnt Hut, Dbl Doors

EAGLE| Zoro #: G1197323| Mfr #: 1649

$1465.42 /ea

This item ships free. Details.Standard ground shipping.
Details:
Width: 57-1/2"
Includes: Double Doors
Color: Yellow
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1197323 Mfr #: 1649
Width: 57-1/2"Includes: Double Doors
Color: YellowLength: 57-1/2"
Number of Drums: 4Opening Type: Double Doors
Spill Capacity: 66 gal.Item: Covered Drum Spill Containment Hut
Height: 72"Material: Polyethylene
Standards: EPA 40 CFR 264.175Country of Origin (subject to change): United States

Description

Covered Drum Spill Containment Hut, Spill Containment Pallets, Covered, Number of Drums 4, Spill Capacity 66 gal., Spill Containment Load Capacity 8000 lb., Length 57-1/2 In., Width 57-1/2 In., Height 72 In., Drain Included No, Nonmodular, Material Polyethylene

Reviews