KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Disposal Can, 3 Gal., Red, Polyethylene

EAGLE| Zoro #: G0335684| Mfr #: 1519

$126.87 /ea

This item ships free. Details.Standard ground shipping.
Details:
Standards: FM
Item: Safety Disposal Can
Material: Polyethylene
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0335684 Mfr #: 1519
Standards: FMItem: Safety Disposal Can
Material: PolyethyleneUsed For: Flammables
Outside Dia.: 12-1/2"Height: 14-1/2"
Capacity: 3 gal.Fitting Material: Stainless Steel
Handle: Free SwingingColor: Red
Country of Origin (subject to change): United States

Description

Safety Disposal Can, 3 gal. Capacity, Used For Flammables, Red, Material Polyethylene, Fitting Material Stainless Steel Metal, Handle Free Swinging, Height 14-1/2 In., Outside Dia. 12-1/2 In., Standards Resists Impact

Reviews