SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Disposal Can, 5 Gal., Red, Polyethylene

EAGLE| Zoro #: G1830744| Mfr #: 1525

$121.49 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Color: RedItem: Safety Disposal CanMaterial: Polyethylene
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1830744 Mfr #: 1525
Color: RedItem: Safety Disposal Can
Material: PolyethyleneFitting Material: Stainless Steel
Used For: FlammablesHeight: 18-1/2"
Capacity: 5 Gal.Standards: FM
Outside Dia.: 12-1/2"Handle: Free Swinging
Country of Origin (subject to change): United States

Description

Safety Disposal Can, Can Capacity 5 gal., For Use With Liquid Flammables, Can Material Polyethylene, Red, Height 18-1/2 In., Outside Dia. 12-1/2 In., Handle Free Swinging

Reviews