KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Drip Pan, 3 In. H, 10-1/2 In. L, PK12

EAGLE| Zoro #: G0998584| Mfr #: 1670

$88.30 /pk

This item ships free. Details.Standard ground shipping.
Details:
Width: 10-1/2"
Spill Capacity: 1 gal.
Item: Drip Pan
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0998584 Mfr #: 1670
Width: 10-1/2"Spill Capacity: 1 gal.
Item: Drip PanColor: Yellow
Inside Dia.: 9-1/2"Height: 3"
Length: 10-1/2"Material: Polyethylene
Outside Dia.: 10-1/2"Country of Origin (subject to change): United States

Description

Drip Pan, Height 3 In., Length 10-1/2 In., Width 10-1/2 In., Inside Dia. 9-1/2 In., Outside Dia. 10-1/2 In., Yellow, Material Polyethylene, Spill Capacity 1 gal., Package Quantity 12

Reviews