Drum Containnment Pallet, 2 Drum, 4k lb

EAGLE| Zoro #: G1454363| Mfr #: 1620

$215.24 /ea

This item ships free. Details.Standard ground shipping.
Details:
Color: Black, Yellow
Height: 13-3/4"
Includes: Drain Plug
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1454363 Mfr #: 1620
Color: Black, YellowHeight: 13-3/4"
Includes: Drain PlugItem: Drum Spill Containment Pallet
Length: 51"Material: Polyethylene
Spill Capacity: 66 gal.Width: 26-1/4"
Load Capacity: 4000 lb.Number of Drums: 2
Standards: EPA 40 CFR 264.175Country of Origin (subject to change): United States

Description

Drum Spill Containment Pallet, Number of Drums 2, Height 13-3/4 In., Length 51 In., Width 26-1/4 In., Spill Capacity 66 gal., Material Polyethylene, Load Capacity 4000 lb., Yellow, Includes Drain Plug, Standards EPA 40 CFR 264.175

Reviews