SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Drum Spill Cntnmnt Basin, 4 Drum, 5k lb.

EAGLE| Zoro #: G1745335| Mfr #: 1638

$179.89 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Load Capacity: 5000 lb.Color: YellowSpill Capacity: 66 gal.
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1745335 Mfr #: 1638
Load Capacity: 5000 lb.Color: Yellow
Spill Capacity: 66 gal.Material: Polyethylene
Height: 8"Includes: 3/4" Drain Plug
Item: Drum Spill Containment BasinLength: 51-1/2"
Width: 51-1/2"Number of Drums: 4
Standards: EPA 40 CFR 264.175Country of Origin (subject to change): United States

Description

Drum Spill Containment Basin, Spill Decks, Basins and Sumps, Uncovered, Number of Drums 4, Spill Capacity 66 gal., Spill Containment Load Capacity 5000 lb., Length 51-1/2 In., Width 51-1/2 In., Height 8 In., Drain Included Yes, Nonmodular, Material Polyethylene

Reviews