Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Drum Spill Cntnmnt Pallet, 2 Drum, 5k lb.

  • Zoro #: G1116193
  • Mfr #: 1632
Eagle Drum Spill Cntnmnt Pallet, 2 Drum, 5k lb. 1632
Eagle Drum Spill Cntnmnt Pallet, 2 Drum, 5k lb. 1632
Eagle Drum Spill Cntnmnt Pallet, 2 Drum, 5k lb. 1632
Eagle Drum Spill Cntnmnt Pallet, 2 Drum, 5k lb. 1632
$139.36
  • Promotion Restriction: Not eligible for promotion
  • Load Capacity: 5000 lb.
  • Spill Containment Load Capacity: 5,000 lb
See full product details
This item ships free.

Eagle #1632 Specifications

  • Zoro #: G1116193
  • Mfr #: 1632
Promotion Restriction: Not eligible for promotion Load Capacity: 5000 lb.
Spill Containment Load Capacity: 5,000 lb Modular / Nonmodular: Modular
Spill Containment Opening Type: No Cover Item: Drum Spill Containment Pallet
Includes: Fork Lift Pockets, A Redesigned Flat Top Grating and Eagles New Interlocking Technology Height: 6 1/2 in
Drain Included: No Spill Capacity: 30 gal
Standards: EPA 40 CFR 264.175 Width: 26 1/4 in
Length: 51 1/2 in Covered/Uncovered: Uncovered
Color: Black, Yellow Material: Polyethylene
Number of Drums: 2 Modular: Yes
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Secondary spill containment equipment like drum containment pallets, spill containment trays and kits can be used to prevent leakage should a breach occur in the first container. Eagle Drum Spill Containment Pallet include characteristics like: Width: 26-1/4", Length: 51-1/2", Color: Black, Yellow.

Reviews of Eagle #1632