Drum Spill Cntnmnt Pallet, 3 Drum, 6k lb.

EAGLE| Zoro #: G0404074| Mfr #: 1630

$416.34 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Width: 26-1/4"
Load Capacity: 6000 lb.
Spill Capacity: 78 gal.
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0404074 Mfr #: 1630
Width: 26-1/4"Load Capacity: 6000 lb.
Spill Capacity: 78 gal.Item: Drum Spill Containment Pallet
Includes: Drain PlugColor: Black, Yellow
Height: 15"Length: 76-3/4"
Number of Drums: 3Material: Polyethylene
Standards: EPA 40 CFR 264.175, SPCCCountry of Origin (subject to change): United States

Description

Drum Spill Containment Pallet, Number of Drums 3, Height 15 In., Length 76-3/4 In., Width 26-1/4 In., Spill Capacity 78 gal., Material Polyethylene, Load Capacity 6000 lb., Yellow/Black, Includes Drain Plug

Reviews