KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Drum Spill Cntnmnt Pallet, 4 Drum, 8k lb.

EAGLE| Zoro #: G0975572| Mfr #: 1645

$257.24 /ea

This item ships free. Details.Standard ground shipping.
Details:
Width: 51-1/2"
Load Capacity: 8000 lb.
Includes: (2) Patented Eagle Poly Gratings with 1-3/4" Openings, 3/4" Drain Plug
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0975572 Mfr #: 1645
Width: 51-1/2"Load Capacity: 8000 lb.
Includes: (2) Patented Eagle Poly Gratings with 1-3/4" Openings, 3/4" Drain PlugColor: Black, Yellow
Length: 51-1/2"Number of Drums: 4
Spill Capacity: 66 gal.Item: Drum Spill Containment Pallet
Height: 8"Material: High Density Polyethylene
Standards: EPA 40 CFR 264.175Country of Origin (subject to change): United States

Description

Drum Spill Containment Pallet, Number of Drums 4, Height 8 In., Length 51-1/2 In., Width 51-1/2 In., Spill Capacity 66 gal., Material HDPE, Load Capacity 8000 lb., Yellow/Black, Includes (2) Patented Eagle Poly Gratings with 1-3/4 In. Openings, 3/4 In. Drain Plug, Standards EPA 40 CFR 264.175

Reviews