SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Lab Safety Supply Drum Spill Cntnmnt Pallet, 6 Drum, 10k lb.

EAGLE| Zoro #: G2355227| Mfr #: 1686

$458.93 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Spill Capacity: 88 gal.Includes: Eagles Patented Poly Gratings with 1-3/4" Square OpeningsHeight: 6-1/2"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2355227 Mfr #: 1686
Spill Capacity: 88 gal.Includes: Eagles Patented Poly Gratings with 1-3/4" Square Openings
Height: 6-1/2"Item: Drum Spill Containment Pallet
Material: PolyethyleneWidth: 78-1/4"
Color: Black, YellowLoad Capacity: 10,000 lb.
Number of Drums: 6Standards: EPA 40 CFR 264.175, SPCC, EPA 40 CFR 264.180
Length: 51-1/2"Country of Origin (subject to change): United States

Description

Drum Spill Containment Pallet, Spill Containment Pallets, Uncovered, Number of Drums 6, Spill Capacity 88 gal., Spill Containment Load Capacity 10,000 lb., Length 51-1/2 In., Width 78-1/4 In., Height 6-1/2 In., Drain Included No, Modular, Material Polyethylene

Reviews