Eagle
Drum Spill Tray, 10 Gal
- Zoro #: G0297814
- Mfr #: 1614
Tap to zoom
Hover or click to zoom
This item ships free.
(Sign in or create an account for free shipping on orders over $50)
Total: $76.45
Eagle #1614 Specifications
- Zoro #: G0297814
- Mfr #: 1614
- Item: Drum Spill Tray
- Inside Dia.: 26 in
- Height: 6 in
- Material: Polyethylene
- Width: 31 in
- Outside Dia.: 31 in
- Color: Yellow
- Spill Capacity: 10 gal
- Length: 31 in
- Drain Included: No
- Length (Straight Wireway): 31 in
- Product Type: Drum Tray
- Recycled Content (%): No Recycled Content
- Diameter: 31 in
- Indoor/Outdoor Use: Indoor, Outdoor
- Connectable: No
- Shape: Round
- Supports SPCC Compliance: No
- Manufacturer Warranty: 1 yr
- Includes Drain: No
- Dimensions: 31 in L x 31 in W x 6 in H
- Tray Material: HDPE
- Composition: HDPE
- Supports NPDES Compliance: No
- Product Weight: 20 lb
- Country of Origin (subject to change): United States
Description
Drum Spill Tray, Spill Trays, Spill Capacity 10 gal, Length 31 in, Height 6 in, Width 31 in, Drain Included No, Material Polyethylene
Reviews of Eagle #1614
Explore more
- Eagle Drum Tray Dolly, 1080 lb., 6 In. H 1618
- Eagle Open Head Transport Drum, Polyethylene, 57.5 gal, Unlined, Yellow 1656
- Eagle Open Head Transport Drum, Polyethylene, 20 gal, Unlined, Yellow 1623M
- Eagle Dolly, Drum, 7 In Height 1698
- Lincoln Band Dolly, 120 lb., 5-1/4 In. H, 16 gal. 84192
- Vestil Bright Zinc Finish Multi-Purpose Drum Dolly Hard Rubber Casters 900 lb DRUM-QUAD-H
- Wesco PLASTIC DRUM DOLLY: 30-55GAL 240201
- Beta Tools Caddy Trolley 23000610
- Lincoln Drum Dolly, 400 lb, 5-1/4 In. H, 55 gal. 84377
- Vestil Multi Purpose Tilting Drum Dolly DRUM-QUAD-C-TLT
- Legacy Drum Dolly, 400 lb, 6 In H, 55 gal. DD55
- Eagle Hand Trucks & Dollies