Skip to Main Content
customer-service Help
Eagle

Drum Tray Dolly, 1080 lb., 6 In. H

Eagle Drum Tray Dolly, 1080 lb., 6 In. H 1618
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$187.95
  • Item: Cross-Brace Drum Dolly with Support Ring
  • Dolly Capacity: 1,080 lb
  • Drum Capacity: 30 gal; 5 gal; 55 gal
See full product details
This item ships free.
Total: $187.95

Eagle #1618 Specifications

  • Item: Cross-Brace Drum Dolly with Support Ring
  • Dolly Capacity: 1,080 lb
  • Drum Capacity: 30 gal; 5 gal; 55 gal
  • Inside Dia.: 31 in
  • Height: 6 in
  • Material: metal
  • Caster Material: Hard Rubber
  • Outside Dia.: 31 in
  • Caster Width: 1 1/2 in
  • Color: Black
  • Number of Casters: 4
  • Caster Dia.: 3 in
  • Standards: EPA 40 CFR 264.175
  • Overall Depth: 31 in
  • Load Capacity: 1,000 lb
  • Assembled: Yes
  • Method of Construction: Welded
  • Securing Mechanism: No Securing Mechanism
  • Caster/Wheel Configuration: (4) Swivel with Brake
  • Deck Type: Open
  • Caster Wheel Dia.: 3 in
  • Caster Frame Material: Steel
  • Frame Finish: Powder Coated
  • Caster Brake Type: Side Pedal Brake
  • Frame Material: Steel
  • Overall Width: 31 in
  • Weight: 32 lb
  • Adjustment Type: Not Adjustable
  • Non-Marking Casters/Wheels: No
  • For Surface Type: Concrete
  • Caster Wheel/Tread Material: Rubber
  • Rim Catch Type: Fixed
  • Caster/Wheel Mounting Location: Standard
  • Outside Diameter: 31 in
  • Frame Gauge: 16 ga
  • For Container Capacity: 5 gal to 55 gal
  • Deck Height: 7 in
  • For Maximum Container Diameter: 30 1/2 in
  • Includes Tilt Pedal: Without Tilt Pedal
  • Overall Height: 7 in
  • Lip Height: 4 in
  • For Container Material: Steel
  • Caster Wheel Width: 1 1/2 in
  • Deck Shape: Round
  • For Cntnr Cap: 5 gal to 55 gal
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Cross-Brace Drum Dolly with Support Ring, Load Capacity 1,000 lb, For Container Capacity 5 gal to 55 gal, Deck Height 7 in, Deck Shape Round, Deck Type Open, For Container Material Steel, For Maximum Container Diameter 30 1/2 in, Adjustment Type Not Adjustable, Frame Material Steel, Frame Gauge 16 ga, Rim Catch Type Fixed, Securing Mechanism No Securing Mechanism, Frame Finish Powder Coated, Caster Wheel Dia. 3 in, Caster Wheel/Tread Material Rubber

Reviews of Eagle #1618