BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Flame Arrestor, Brass, Bronze, 1-1/2"

EAGLE| Zoro #: G1849425| Mfr #: S30

$9.19 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Length: 1-1/2"Item: Flame ArrestorMaterial: Brass
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1849425 Mfr #: S30
Length: 1-1/2"Item: Flame Arrestor
Material: BrassFor Use With: Type I Metal Cans
Color: BronzeOutside Dia.: 1-1/2"
Country of Origin (subject to change): United States

Description

Flame Arrestor, Material Brass, For Use With Type I Metal Cans, Bronze, Length 1-1/2 In., Outside Dia. 1-1/2 In.

Reviews