Shop Alternate Products
This Product is Discontinued
Eagle Mfg
Flammable Safety Cabinet, 12 gal., Yellow (Discontinued)
Mfr # 1925LEGS
Zoro # G0975721
Free Shipping & Returns
This Product is Discontinued
Key Features
- Capacity 12 gal./45.5L
- Color Yellow
- Width 23"
- Depth 18"
- Height 39"