Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Flammable Safety Cabinet, 15 gal., Yellow

  • Zoro #: G1469083
  • Mfr #: ADD14
$817.03
  • Color: Yellow
  • Additional Shelf: 2W427
  • Number of Doors: 2
See full product details
This item ships free.

Eagle #ADD14 Specifications

  • Zoro #: G1469083
  • Mfr #: ADD14
Color: Yellow Additional Shelf: 2W427
Number of Doors: 2 Depth: 18 in
Material: Galvanized steel Item: Flammable Liquid Safety Cabinet
Number of Cabinet Shelves: 1 Capacity: 15 gal
Safety Cabinet Type: Stackable Width: 43 in
Adapter Kit: 5PW15 Height: 22 1/4 in
Rated For Flammable Storage: Yes Standards: NFPA Code 30, OSHA
Safety Cabinet Door Type: Self-Closing Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Flammable Cabinet, Safety Cabinet Type Stackable, Capacity 15 gal, Height 22 1/4 in, Width 43 in, Depth 18 in, Safety Cabinet Door Type Self-Closing, Number of Cabinet Shelves 1, Color Yellow, Number of Doors 2

Reviews of Eagle #ADD14