Flammable Safety Cabinet, 15 Gal., Yellow

EAGLE| Zoro #: G0781112| Mfr #: ADD15

$698.85 /ea

This item ships free. Details.Standard ground shipping.
Number of Doors: 2Depth: 18"Door Opening Height: 17-1/99"
Save 15%. Sign up for Z-mail.


Zoro #: G0781112 Mfr #: ADD15
Number of Doors: 2Depth: 18"
Door Opening Height: 17-1/99"Capacity: 15 gal.
Material: Galvanized steelDoor Type: Manual
Safety Cabinet Type: StackableSafety Cabinet Application: Flammable Cabinet
Standards: OSHA, NFPA Code 30Door Opening Width: 39-2/5"
Width: 43"Number of Shelves: 1
Safety Cabinet Standards: OSHA, NFPA 30Rated For Flammable Storage: Yes
Height: 22-1/4"Item: Flammable Liquid Safety Cabinet
Additional Shelf: 2W427Cabinet Height Range: Desk or Table Height
Adapter Kit: 5PW15Color: Yellow
Country of Origin (subject to change): United States


Flammable Cabinet, Safety Cabinet Type Stackable, Capacity 15 gal., Height 22-1/4 In., Width 43 In., Depth 18 In., Safety Cabinet Door Type Manual, Number of Cabinet Shelves 1, Color Yellow, Number of Doors 2