KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Flammable Safety Cabinet, 16 Gal., Yellow

EAGLE| Zoro #: G1459823| Mfr #: 1905

$551.74 /ea

This item ships free. Details.Standard ground shipping.
Details:
Includes: Flammable Warning Label
Sump Capacity: 2.6 gal.
Door Opening Width: 19-5/6"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1459823 Mfr #: 1905
Includes: Flammable Warning LabelSump Capacity: 2.6 gal.
Door Opening Width: 19-5/6"Item: Flammable Liquid Safety Cabinet
Material: Galvanized steelNumber of Doors: 1
Capacity: 16 gal.Door Opening Height: 38-3/4"
Safety Cabinet Application: Flammable CabinetHeight: 44"
Additional Shelf: 3KN38Depth: 18"
Safety Cabinet Type: SlimlineCabinet Height Range: Counter Height
Rated For Flammable Storage: YesStandards: OSHA, NFPA Code 30
Door Type: Self-closingWidth: 23"
Safety Cabinet Standards: OSHA, NFPA 30Number of Shelves: 1
Color: YellowCountry of Origin (subject to change): United States

Description

Flammable Liquid Safety Cabinet, Safety Cabinet Application Flammable Cabinet, Capacity 16 gal., Height 44 In., Width 23 In., Depth 18 In., Door Type Self-Closing, Number of Shelves 1, Slimline, Number of Doors 1, Color Yellow

Reviews