Flammable Safety Cabinet, 16 Gal., Yellow

EAGLE| Zoro #: G1114382| Mfr #: 1906LEGS

$810.05 /ea

This item ships free. Details.Standard ground shipping.
Depth: 18"Capacity: 16 gal.Material: Galvanized steel
Save 15%. Sign up for Z-mail.


Zoro #: G1114382 Mfr #: 1906LEGS
Depth: 18"Capacity: 16 gal.
Material: Galvanized steelDoor Type: Manual
Safety Cabinet Type: Standard with LegsSafety Cabinet Application: Flammable Cabinet
Standards: OSHA, NFPA Code 30Color: Yellow
Width: 23"Number of Shelves: 1
Number of Doors: 1Finish: Powder Coated
Rated For Flammable Storage: YesHeight: 48"
Item: Flammable Liquid Safety CabinetAdditional Shelf: 3KN38
Cabinet Height Range: Counter HeightSafety Cabinet Standards: OSHA, NFPA 30
Country of Origin (subject to change): United States


Safety Cabinet, Tower with Legs Cabinet Type, Storage Type Flammables, Capacity 16 gal., Height 48 In., Width 23 In., Depth 18 In., Door Type Manual, 1-Door, Material 18-Gauge Welded Steel, Key Lock Type 3 Point, Color Yellow, G0255525 Additional Shelf, Meets OSHA 29 CFR 1910.106(d)3, NFPA Code 30, FM Standards