Flammable Safety Cabinet, 2 Gal., Yellow

EAGLE| Zoro #: G1385483| Mfr #: 1900

$480.00 /ea

This item ships free. Details.Standard ground shipping.
Number of Doors: 1Depth: 18"Door Opening Height: 12"
Save 15%. Sign up for Z-mail.


Zoro #: G1385483 Mfr #: 1900
Number of Doors: 1Depth: 18"
Door Opening Height: 12"Capacity: 2 gal.
Material: Galvanized steelDoor Type: Self-closing
Includes: 1 ShelfSafety Cabinet Type: Bench Top
Safety Cabinet Application: Flammable CabinetStandards: OSHA, NFPA Code 30
Door Opening Width: 12-1/4"Width: 17-1/2"
Number of Shelves: 1Safety Cabinet Standards: OSHA, NFPA 30
Rated For Flammable Storage: YesHeight: 17-1/4"
Item: Flammable Liquid Safety CabinetCabinet Height Range: Desk or Table Height
Color: YellowCountry of Origin (subject to change): United States


Flammable Liquid Safety Cabinet, Safety Cabinet Application Flammable Cabinet, Capacity 2 gal., Height 17-1/4 In., Width 17-1/2 In., Depth 18 In., Door Type Self-Closing, Number of Shelves 1, Bench Top, Number of Doors 1, Color Yellow