KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Flammable Safety Cabinet, 2 Gal., Yellow

EAGLE| Zoro #: G1275583| Mfr #: 1901

$337.20 /ea

This item ships free. Details.Standard ground shipping.
Details:
Door Opening Width: 12-1/4"
Safety Cabinet Type: Bench Top
Item: Flammable Liquid Safety Cabinet
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1275583 Mfr #: 1901
Door Opening Width: 12-1/4"Safety Cabinet Type: Bench Top
Item: Flammable Liquid Safety CabinetSafety Cabinet Standards: OSHA, NFPA 30
Number of Shelves: 1Depth: 18"
Height: 17-1/4"Capacity: 2 gal.
Door Type: ManualStandards: OSHA, NFPA Code 30
Cabinet Height Range: Desk or Table HeightWidth: 17-1/2"
Includes: 1 ShelfRated For Flammable Storage: Yes
Material: Galvanized steelNumber of Doors: 1
Door Opening Height: 12"Safety Cabinet Application: Flammable Cabinet
Color: YellowCountry of Origin (subject to change): United States

Description

Flammable Cabinet, Safety Cabinet Type Bench Top, Capacity 2 gal., Height 17-1/4 In., Width 17-1/2 In., Depth 18 In., Safety Cabinet Door Type Manual, Number of Cabinet Shelves 1, Color Yellow, Number of Doors 1

Reviews