SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Flammable Safety Cabinet, 22 Gal., Yellow

EAGLE| Zoro #: G1286406| Mfr #: 1970

$779.25 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Door Type: Self-closingStandards: OSHA, NFPA Code 30Depth: 22"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1286406 Mfr #: 1970
Door Type: Self-closingStandards: OSHA, NFPA Code 30
Depth: 22"Capacity: 22 gal.
Safety Cabinet Application: Flammable CabinetNumber of Doors: 2
Finish: High Gloss, Lead Free Powder CoatedColor: Yellow
Width: 35"Safety Cabinet Type: Under Counter
Item: Flammable Liquid Safety CabinetCabinet Height Range: Desk or Table Height
Material: Galvanized steelSafety Cabinet Standards: OSHA, NFPA 30
Rated For Flammable Storage: YesHeight: 35"
Number of Shelves: 1Country of Origin (subject to change): United States

Description

Flammable Cabinet, Safety Cabinet Type Under Counter, Capacity 22 gal., Height 35 In., Width 35 In., Depth 22 In., Safety Cabinet Door Type Self-Closing, Number of Cabinet Shelves 1, Color Yellow, Number of Doors 2

Reviews