KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Flammable Safety Cabinet, 24 Gal., Yellow

EAGLE| Zoro #: G1579724| Mfr #: 1976

$600.66 /ea

This item ships free. Details.Standard ground shipping.
Details:
Door Opening Width: 40"
Safety Cabinet Type: Wall Mount
Item: Flammable Liquid Safety Cabinet
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1579724 Mfr #: 1976
Door Opening Width: 40"Safety Cabinet Type: Wall Mount
Item: Flammable Liquid Safety CabinetSafety Cabinet Standards: OSHA, NFPA 30
Number of Shelves: 4Depth: 12"
Height: 44"Capacity: 24 gal.
Door Type: ManualStandards: OSHA, NFPA Code 30
Width: 43"Cabinet Height Range: Counter Height
Rated For Flammable Storage: YesMaterial: Galvanized steel
Number of Doors: 2Door Opening Height: 39"
Finish: Powder CoatedSafety Cabinet Application: Flammable Cabinet
Color: YellowCountry of Origin (subject to change): United States

Description

Flammable Cabinet, Safety Cabinet Type Wall Mount, Capacity 24 gal., Height 44 In., Width 43 In., Depth 12 In., Safety Cabinet Door Type Manual, Number of Cabinet Shelves 4, Color Yellow, Number of Doors 2

Reviews