KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Flammable Safety Cabinet, 24 Gal., Yellow

EAGLE| Zoro #: G0890915| Mfr #: 2310

$799.69 /ea

This item ships free. Details.Standard ground shipping.
Details:
Item: Flammable Liquid Safety Cabinet
Material: Galvanized steel
Number of Doors: 1
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0890915 Mfr #: 2310
Item: Flammable Liquid Safety CabinetMaterial: Galvanized steel
Number of Doors: 1Capacity: 24 gal.
Safety Cabinet Application: Flammable CabinetDepth: 18"
Height: 65"Additional Shelf: 3KN38
Safety Cabinet Type: SlimlineNumber of Shelves: 3
Cabinet Height Range: Full HeightRated For Flammable Storage: Yes
Standards: OSHA, NFPA Code 30Door Type: Self-closing
Width: 23"Safety Cabinet Standards: OSHA, NFPA 30
Finish: High Gloss, Lead Free Powder CoatedColor: Yellow
Country of Origin (subject to change): United States

Description

Flammable Liquid Safety Cabinet, Safety Cabinet Application Flammable Cabinet, Capacity 24 gal., Height 65 In., Width 23 In., Depth 18 In., Door Type Self-Closing, Number of Shelves 3, Slimline, Number of Doors 1, Color Yellow

Reviews