Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Flammable Safety Cabinet, 30 gal., White, Number of Doors: 2

  • Zoro #: G1469318
  • Mfr #: 3010WHTE
$1,183.62
  • Door Opening Height: 38-19/25"
  • Sump Capacity: 5 gal
  • Item: Flammable Liquid Safety Cabinet
See full product details
This item ships free.

Eagle #3010WHTE Specifications

  • Zoro #: G1469318
  • Mfr #: 3010WHTE
Door Opening Height: 38-19/25" Sump Capacity: 5 gal
Item: Flammable Liquid Safety Cabinet Safety Cabinet Type: Standard
Rated For Flammable Storage: Yes Height: 44"
Safety Cabinet Door Type: Self-Closing Additional Shelf: 2W427
Number of Doors: 2 Number of Cabinet Shelves: 1
Finish: High Gloss Powder Depth: 18"
Material: Galvanized steel Color: White
Door Opening Width: 39-77/92" Standards: OSHA, NFPA Code 30, FM
Capacity: 30 gal Includes: Flammable Warning Label
Width: 43" Adapter Kit: 5PW15
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Flammable Cabinet, Safety Cabinet Type Standard, Capacity 30 gal, Height 44 In., Width 43 In., Depth 18 In., Safety Cabinet Door Type Self-Closing, Number of Cabinet Shelves 1, Color White, Number of Doors 2

Reviews of Eagle #3010WHTE